Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # VCGT220.5MESI-AC530U

  • Zoro # G6307677


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5MESI-AC530U
Zoro #
G6307677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110302MN-SI
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
CBN
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
VCGT220.5MESI-AC530U
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
No
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
MESI
Primary Material Application ISO Code
M, P
ANSI Code
VCGT220.5MESI
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Material
Carbide
Application
Roughing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.