Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .5, Cermet

  • Mfr # VCGT220.5MESI-T1500A

  • Zoro # G6381168


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5MESI-T1500A
Zoro #
G6381168
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Thickness
2

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.