Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .5, Cermet

  • Mfr # VCGT220.5MESI-T1500Z

  • Zoro # G6381159


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5MESI-T1500Z
Zoro #
G6381159
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0078"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110302MN-SI
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VCGT220.5MESI-T1500Z
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Shape
Rhombic
Manufacturer Grade
T1500Z
Primary Material Application ISO Code
P
Chip-Breaker Code
MESI
Cutting Application
Turning
Clearance Angle
7 Degrees
Included Angle
35 Degrees
ANSI Code
VCGT220.5MESI
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Coating Process
PVD
Measurement System
Fractional Inch
Features
Wear Resistant
Number of Cutting Edges
2
Material - Machining
Cermet
Chip-Breaker Style
Single
Material
Cermet
Application
Roughing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.