Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .5, Cermet

  • Mfr # VCGT220.5RFX-T1500A

  • Zoro # G6381125


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5RFX-T1500A
Zoro #
G6381125
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0078"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110302R-FX
Mounting Style
Screw-On
ANSI Number
VCGT220.5RFX-T1500A
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
RFX
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Single
ANSI Code
VCGT220.5RFX
Number of Cutting Edges
2
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Material - Machining
Cermet
Manufacturer Grade
T1500A
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P05 - P30
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 1/4 in, ANSI Code VCGT220.5RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.