Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCMT, 1, PCD

  • Mfr # NF-VCMT221GD-DA1000

  • Zoro # G6306627


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VCMT221GD-DA1000
Zoro #
G6306627
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-VCMT110304N-GD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Number
NF-VCMT221GD-DA1000
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Coating
Cermet
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Code
NF-VCMT221GD
Chip-Breaker Code
GD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Included Angle
35 Degrees
Primary Material Application ISO Code
N
Manufacturer Grade
DA1000
Cutting Material Coverage
NF Tip
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Polycrystalline Diamond
Material
PCD
Style
VCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code GD, Inscribed Circle 1/4 in, ANSI Code NF-VCMT221GD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.