Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCMX, 1, PCD

  • Mfr # NFVCMX221-DA1000

  • Zoro # G6306520


product price: $62.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
VCMX
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFVCMX221-DA1000
Zoro #
G6306520
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-VCMT110304
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
NFVCMX221-DA1000
Coating
CVD
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Shape
Rhombic
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
7 Degrees
Cutting Material Coverage
NF Tip
ANSI Code
NF-VCMX221
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Material
PCD
Style
VCMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-VCMX221, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.