Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCMX, .2, PCD

  • Mfr # NFVCMX220-DA1000

  • Zoro # G6306539


product price: $71.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
VCMX
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFVCMX220-DA1000
Zoro #
G6306539
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0039"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-VCMT110301
Coating
CVD
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFVCMX220-DA1000
Stainless (M) Compatibility
No
Mounting Style
Screw-On
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Primary Material Application ISO Code
N
ANSI Code
NF-VCMX220
Included Angle
35 Degrees
Cutting Material Coverage
NF Tip
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Insert Holding Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Material
PCD
Application
Finishing
Style
VCMX

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-VCMX220, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.