Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # 2NCCCGA32.51-BNC200

  • Zoro # G5830632


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA32.51-BNC200
Zoro #
G5830632
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173
Nose Radius
0.0157"
Insert Thickness
0.156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW09T304
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
ANSI Number
2NCCCGA32.51-BNC200
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
For Use With
SCLC, PCLC Toolholders, A-SCLC Boring Bars
Coating
TiAlN
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application
Hardened Steel
ANSI Code
2NC-CCGA32.51
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiN
Manufacturer Grade
BNC200
Material - Machining
Carbide
Material
CBN
Style
CCGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-CCGA32.51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.