Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # 2NCCCGA32.51W-BNC200

  • Zoro # G5616213


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA32.51W-BNC200
Zoro #
G5616213
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173
Nose Radius
0.0157"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW09T304W
ANSI Number
2NCCCGA32.51W-BNC200
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw-On
For Use With
SCLC, PCLC Toolholders, A-SCLC Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Primary Material Application
Hardened Steel
ANSI Code
2NC-CCGA32.51W
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
H
Features
Excellent Wear Resistance
Chip-Breaker Code
W
Manufacturer Grade
BNC200
Cutting Application
Turning
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Material
CBN
Style
CCGA
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code W, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-CCGA32.51W, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.