Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # 2NUCCGA32.51-BN1000

  • Zoro # G6374055


product price: $74.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA32.51-BN1000
Zoro #
G6374055
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW09T304
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
2NUCCGA32.51-BN1000
Coating
Cermet
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Manufacturer Grade
BN1000
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
ANSI Code
2NU-CCGA32.51
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
H01
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGA32.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.