Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # 2NUCCGA32.51-BN7000

  • Zoro # G6374046


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA32.51-BN7000
Zoro #
G6374046
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW09T304
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUCCGA32.51-BN7000
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
CVD
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Primary Material Application
Cast Iron, Nickel, Titanium
Manufacturer Grade
BN7000
Primary Material Application ISO Code
K10 - K20, S
Insert Holding Type
Straight Hole
ANSI Code
2NU-CCGA32.51
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGA32.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.