Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # NUCCGA32.51-BN1000

  • Zoro # G6306225


product price: $52.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.51-BN1000
Zoro #
G6306225
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW09T304
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
1
ANSI Number
NUCCGA32.51-BN1000
Material - Machining
CBN
Primary Material Application ISO Code
H01
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
NU-CCGA32.51
Shape
Rhombic
Manufacturer Grade
BN1000
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Cutting Material Coverage
Mini Tip
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.