Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN

  • Mfr # NUCCGA32.51LT-BN2000

  • Zoro # G6306198


product price: $51.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.51LT-BN2000
Zoro #
G6306198
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW09T304LT
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
Cermet
Stainless (M) Compatibility
No
No. of Edges
1
ANSI Number
NUCCGA32.51LT-BN2000
Number of Cutting Edges
1
Cutting Material Coverage
Mini Tip
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Material - Machining
CBN
Manufacturer Grade
BN2000
Shape
Rhombic
Chip-Breaker Code
LT
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
7 Degrees
ANSI Code
NU-CCGA32.51LT
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.51LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.