Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 1, PCD

  • Mfr # NFCCGA32.51-DA1000

  • Zoro # G6369800


product price: $50.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCCGA32.51-DA1000
Zoro #
G6369800
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-CCGW09T304
Coating
CVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
NFCCGA32.51-DA1000
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
N
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
ANSI Code
NFCCGA32.51
Manufacturer Grade
DA1000
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
1
Material
PCD
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFCCGA32.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.