Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN

  • Mfr # 2NCCCGA32.52WG-BNC2010

  • Zoro # G6375251


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA32.52WG-BNC2010
Zoro #
G6375251
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW09T308WG
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
2NCCCGA32.52WG-BNC2010
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Chip-Breaker Code
WG
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
H
Shape
Rhombic
Manufacturer Grade
BNC2010
Primary Material Application
Hardened Steel
Finish - Machining
TiCN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Features
High Wear Resistance
Included Angle
80 Degrees
ANSI Code
2NC-CCGA32.52WG
Number of Cutting Edges
2
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-CCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.