Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN

  • Mfr # 2NCCCGA32.52WG-BNC2020

  • Zoro # G6375245


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCCCGA32.52WG-BNC2020
Zoro #
G6375245
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW09T308WG
No. of Edges
2
Coating
PVD
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
2NCCCGA32.52WG-BNC2020
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Features
Excellent Wear Resistance and Breakage Resistance
Cutting Application
Turning
Material - Machining
CBN
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
WG
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
BNC2020
ANSI Code
2NC-CCGA32.52WG
Primary Material Application ISO Code
H20 - H30
Clearance Angle
7 Degrees
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, ANSI Code 2NC-CCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.