Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN

  • Mfr # 2NUCCGA32.52-BN1000

  • Zoro # G6374000


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA32.52-BN1000
Zoro #
G6374000
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW09T308
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUCCGA32.52-BN1000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Manufacturer Grade
BN1000
Material - Machining
CBN
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Primary Material Application ISO Code
H01
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
ANSI Code
2NU-CCGA32.52
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGA32.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.