Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN

  • Mfr # 2NUCCGA32.52LT-BN1000

  • Zoro # G6373976


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA32.52LT-BN1000
Zoro #
G6373976
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NUCCGW09T308LT
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
2NUCCGA32.52LT-BN1000
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Included Angle
80 Degrees
Primary Material Application ISO Code
H01
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
Shape
Rhombic
Material - Machining
CBN
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
BN1000
ANSI Code
2NU-CCGA32.52LT
Cutting Application
Turning
Chip-Breaker Code
LT
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGA32.52LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.