Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN

  • Mfr # NUCCGA32.52HS-BN2000

  • Zoro # G6306170


product price: $48.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.52HS-BN2000
Zoro #
G6306170
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-CCGW09T308HS
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
ANSI Number
NUCCGA32.52HS-BN2000
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Insert Holding Type
Straight Hole
Manufacturer Grade
BN2000
ANSI Code
NU-CCGA32.52HS
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Shape
Rhombic
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
CCGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.52HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.