Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, CBN

  • Mfr # 2NCCCGA32.50.5-BNC2020

  • Zoro # G6375385


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA32.50.5-BNC2020
Zoro #
G6375385
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW09T302
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
Cermet
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
2NCCCGA32.50.5-BNC2020
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Manufacturer Grade
BNC2020
Features
Excellent Wear Resistance and Breakage Resistance
Material - Machining
CBN
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H20 - H30
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
2NC-CCGA32.50.5
Included Angle
80 Degrees
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-CCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.