Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, CBN

  • Mfr # NUCCGA32.50.5-BN1000

  • Zoro # G6306268


product price: $57.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.50.5-BN1000
Zoro #
G6306268
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW09T302
Super Alloy (S) Compatibility
Yes
ANSI Number
NUCCGA32.50.5-BN1000
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Screw-On
Finish - Machining
Bright (Uncoated)
ANSI Code
NU-CCGA32.50.5
Shape
Rhombic
Primary Material Application ISO Code
H01
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
1
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Manufacturer Grade
BN1000
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.