Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, CBN

  • Mfr # NUCCGA32.50.5-BN2000

  • Zoro # G6306259


product price: $58.95
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.50.5-BN2000
Zoro #
G6306259
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NUCCGW09T302
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Number
NUCCGA32.50.5-BN2000
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Material Coverage
Mini Tip
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Included Angle
80 Degrees
ANSI Code
NU-CCGA32.50.5
Material - Machining
CBN
Number of Cutting Edges
1
Shape
Rhombic
Clearance Angle
7 Degrees
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.