Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, CBN

  • Mfr # NUCCGA32.50.5HS-BN2000

  • Zoro # G6306240


product price: $55.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUCCGA32.50.5HS-BN2000
Zoro #
G6306240
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-CCGW09T302HS
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
1
ANSI Number
NUCCGA32.50.5HS-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
PVD
Cutting Application
Turning
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Clearance Angle
7 Degrees
ANSI Code
NU-CCGA32.50.5HS
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
1
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
Material
CBN
Application
Roughing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.50.5HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.