Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, CBN

  • Mfr # NUCCGA32.50.5LT-BN2000

  • Zoro # G6306231


product price: $55.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA32.50.5LT-BN2000
Zoro #
G6306231
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Insert Thickness
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW09T302LT
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Screw-On
No. of Edges
1
Hardened (H) Compatibility
Yes
ANSI Number
NUCCGA32.50.5LT-BN2000
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Primary Material Application
Hardened Steel
Number of Cutting Edges
1
Chip-Breaker Code
LT
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
ANSI Code
NU-CCGA32.50.5LT
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-CCGA32.50.5LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.