Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 0.0012 in, Carbide

  • Mfr # CCGT32.5.001EFC-AC530U

  • Zoro # G6333419


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.5.001EFC-AC530U
Zoro #
G6333419
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0012"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT09T3003N-FC
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Screw-On
ANSI Number
CCGT32.5.001EFC-AC530U
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, P
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Shape
Rhombic
Chip-Breaker Code
EFC
Features
Excellent Fracture Resistance
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
ANSI Code
CCGT32.5.001EFC
Material
Carbide
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.5.001EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.