Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 0.0012 in, Carbide

  • Mfr # CCGT32.5.001EFM-AC530U

  • Zoro # G6333400


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.5.001EFM-AC530U
Zoro #
G6333400
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0012"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT09T3003NSC
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
ANSI Number
CCGT32.5.001EFM-AC530U
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Cermet
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Chip-Breaker Style
Single
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Chip-Breaker Code
EFM
Insert Holding Type
Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
M, P
Cutting Application
Turning
Coating Process
PVD
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
CCGT32.5.001EFM
Material
Carbide
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.5.001EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.