Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # CCGT32.51EFC-AC530U

  • Zoro # G6333148


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51EFC-AC530U
Zoro #
G6333148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT09T304N-FC
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
ANSI Number
CCGT32.51EFC-AC530U
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Style
Single
ANSI Code
CCGT32.51EFC
Chip-Breaker Code
EFC
Clearance Angle
7 Degrees
Features
Excellent Fracture Resistance
Primary Material Application
Stainless Steel, Steel
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
AC530U
Primary Material Application ISO Code
M, P
Coating Process
PVD
Material
Carbide
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.51EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.