Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # CCGT32.51MESI-AC5025S

  • Zoro # G7549789


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51MESI-AC5025S
Zoro #
G7549789
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
CCGT09T304MN-SI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
CCGT32.51MESI
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating
PVD
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Code
CCGT32.51MESI
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Cutting Application
Turning
Chip-Breaker Style
Single
Coating Process
PVD
Chip-Breaker Code
MESI
Number of Cutting Edges
2
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.