Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # CCGT32.51MESI-AC530U

  • Zoro # G6333096


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51MESI-AC530U
Zoro #
G6333096
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T304MN-SI
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Coating
CBN
Mounting Style
Screw-On
ANSI Number
CCGT32.51MESI-AC530U
Included Angle
80 Degrees
Number of Cutting Edges
4
Coating Process
PVD
Features
Excellent Fracture Resistance
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Shape
Rhombic
Manufacturer Grade
AC530U
Finish - Machining
TiAlN+AlCrN
ANSI Code
CCGT32.51MESI
Chip-Breaker Code
MESI
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.