Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # CCGT32.51NAG-H1

  • Zoro # G6333050


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51NAG-H1
Zoro #
G6333050
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCGT09T304NAG
ANSI Number
CCGT32.51NAG-H1
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
7 Degrees
ANSI Code
CCGT32.51NAG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Primary Material Application ISO Code
K, N
Insert Holding Type
Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Style
Single
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
NAG
Manufacturer Grade
H1
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code NAG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT32.51NAG, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.