Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, CBN

  • Mfr # 2NUCCGT32.51LV-BN2000

  • Zoro # G6373888


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGT32.51LV-BN2000
Zoro #
G6373888
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT09T304LV
ANSI Number
2NUCCGT32.51LV-BN2000
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
2
Included Angle
80 Degrees
Wiper Insert
Yes
Chip-Breaker Style
Single
Chip-Breaker Code
LV
Material - Machining
CBN
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Manufacturer Grade
BN2000
Insert Holding Type
Countersink Hole
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
ANSI Code
2NU-CCGT32.51LV
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGT32.51LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.