This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet CCGT32.51EFC-T1500A

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet (Discontinued)

Mfr # CCGT32.51EFC-T1500A
Zoro # G6333139
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCGT32.51EFC-T1500A
Zoro #
G6333139
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT09T304N-FC
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
CCGT32.51EFC-T1500A
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Code
CCGT32.51EFC
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Single
Shape
Rhombic
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EFC
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
T1500A
Material
Cermet
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, ANSI Code CCGT32.51EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.