Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet

  • Mfr # CCGT32.51MESI-T1500Z

  • Zoro # G6333069


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51MESI-T1500Z
Zoro #
G6333069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T304MN-SI
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CBN
No. of Edges
4
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CCGT32.51MESI-T1500Z
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
ANSI Code
CCGT32.51MESI
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
MESI
Primary Material Application
Steel
Coating Process
PVD
Clearance Angle
7 Degrees
Manufacturer Grade
T1500Z
Features
Wear Resistant
Material - Machining
Cermet
Chip-Breaker Style
Single
Material
Cermet
Style
CCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, ANSI Code CCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.