Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 2, CBN

  • Mfr # 2NCCCGT32.52LV-BNC2020

  • Zoro # G6375120


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGT32.52LV-BNC2020
Zoro #
G6375120
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGT09T308LV
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
2NCCCGT32.52LV-BNC2020
Features
Excellent Wear Resistance and Breakage Resistance
Chip-Breaker Code
LV
ANSI Code
2NC-CCGT32.52LV
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Material - Machining
CBN
Number of Cutting Edges
2
Primary Material Application ISO Code
H20 - H30
Clearance Angle
7 Degrees
Manufacturer Grade
BNC2020
Material
CBN
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, ANSI Code 2NC-CCGT32.52LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.