Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 2, CBN

  • Mfr # 2NUCCGT32.52LV-BN2000

  • Zoro # G6373879


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGT32.52LV-BN2000
Zoro #
G6373879
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT09T308LV
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
2
ANSI Number
2NUCCGT32.52LV-BN2000
Insert Holding Type
Countersink Hole
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Wiper Insert
Yes
Shape
Rhombic
ANSI Code
2NU-CCGT32.52LV
Primary Material Application ISO Code
H10 - H20
Finish - Machining
Bright (Uncoated)
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Code
LV
Manufacturer Grade
BN2000
Number of Cutting Edges
2
Chip-Breaker Style
Single
Material - Machining
CBN
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGT32.52LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.