Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet

  • Mfr # CCGT32.50EFC-T1500A

  • Zoro # G6333251


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50EFC-T1500A
Zoro #
G6333251
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT09T301N-FC
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CCGT32.50EFC-T1500A
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CVD
Shape
Rhombic
Material - Machining
Cermet
Clearance Angle
7 Degrees
Number of Cutting Edges
4
ANSI Code
CCGT32.50EFC
Chip-Breaker Style
Single
Manufacturer Grade
T1500A
Cutting Application
Turning
Chip-Breaker Code
EFC
Insert Holding Type
Countersink Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
P05 - P30
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, ANSI Code CCGT32.50EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.