Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet

  • Mfr # CCGT32.50MEFM-T1500Z

  • Zoro # G6333218


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50MEFM-T1500Z
Zoro #
G6333218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Nose Radius
0.0039"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT09T301MN-SC
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CCGT32.50MEFM-T1500Z
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CBN
Stainless (M) Compatibility
Yes
Primary Material Application
Steel
ANSI Code
CCGT32.50MEFM
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Code
MEFM
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Material - Machining
Cermet
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Coating Process
PVD
Included Angle
80 Degrees
Material
Cermet
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 3/8 in, ANSI Code CCGT32.50MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.