Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # CCGT32.50.5EFM-AC530U

  • Zoro # G6333376


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50.5EFM-AC530U
Zoro #
G6333376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT09T302N-SC
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CCGT32.50.5EFM-AC530U
Mounting Style
Screw-On
Coating
CVD
No. of Edges
4
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Manufacturer Grade
AC530U
Cutting Application
Turning
Coating Process
PVD
Included Angle
80 Degrees
Chip-Breaker Code
EFM
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P
Features
Excellent Fracture Resistance
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
ANSI Code
CCGT32.50.5EFM
Material
Carbide
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.50.5EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.