Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # CCGT32.50.5MESI-AC530U

  • Zoro # G6333315


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50.5MESI-AC530U
Zoro #
G6333315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T302MN-SI
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
CBN
Cutting Direction
Neutral
ANSI Number
CCGT32.50.5MESI-AC530U
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Features
Excellent Fracture Resistance
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Primary Material Application ISO Code
M, P
ANSI Code
CCGT32.50.5MESI
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
MESI
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Manufacturer Grade
AC530U
Material - Machining
Carbide
Material
Carbide
Style
CCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.