Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet

  • Mfr # CCGT32.50.5MESI-T1500Z

  • Zoro # G6333288


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50.5MESI-T1500Z
Zoro #
G6333288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T302MN-SI
Super Alloy (S) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CBN
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CCGT32.50.5MESI-T1500Z
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Cermet
Shape
Rhombic
Coating Process
PVD
Primary Material Application
Steel
Number of Cutting Edges
4
Chip-Breaker Style
Single
ANSI Code
CCGT32.50.5MESI
Primary Material Application ISO Code
P
Features
Wear Resistant
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
MESI
Material
Cermet
Style
CCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, ANSI Code CCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.