This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCMA, 1, Carbide CCMA32.51-AC405K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, CCMA, 1, Carbide (Discontinued)

Mfr # CCMA32.51-AC405K
Zoro # G6333017
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCMA32.51-AC405K
Zoro #
G6333017
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CCMW09T304
Cutting Direction
Neutral
Coating
CBN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
CCMA32.51-AC405K
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
CCMA32.51
Coating Process
CVD
Clearance Angle
7 Degrees
Manufacturer Grade
AC405K
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Finishing
Style
CCMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMA32.51, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.