Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT32.51ELU-AC8025P

  • Zoro # G6332341


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51ELU-AC8025P
Zoro #
G6332341
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T304NLU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
CCMT32.51ELU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Application
Turning
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Clearance Angle
7 Degrees
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Coating Process
CVD
Chip-Breaker Style
Single
Primary Material Application
Steel
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Code
ELU
Manufacturer Grade
AC8025P
ANSI Code
CCMT32.51ELU
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.