Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT32.51ELUW-AC8025P

  • Zoro # G6332299


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51ELUW-AC8025P
Zoro #
G6332299
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T304N-LUW
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
CCMT32.51ELUW-AC8025P
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Manufacturer Grade
AC8025P
Shape
Rhombic
Wiper Insert
Yes
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Coating Process
CVD
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
CCMT32.51ELUW
Chip-Breaker Code
ELUW
Primary Material Application ISO Code
P25
Number of Cutting Edges
4
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.51ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.