Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT32.51EMU-AC405K

  • Zoro # G6332247


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51EMU-AC405K
Zoro #
G6332247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CCMT09T304NMU
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT32.51EMU-AC405K
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
AC405K
Primary Material Application ISO Code
K
ANSI Code
CCMT32.51EMU
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Code
EMU
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Material
Carbide
Style
CCMT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.51EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.