Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT32.51EMU-AC8025P

  • Zoro # G6332210


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51EMU-AC8025P
Zoro #
G6332210
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CCMT09T304NMU
Mounting Style
Top and Hole Clamping
ANSI Number
CCMT32.51EMU-AC8025P
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Chip-Breaker Code
EMU
Primary Material Application ISO Code
P25
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Manufacturer Grade
AC8025P
Shape
Rhombic
ANSI Code
CCMT32.51EMU
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Material
Carbide
Style
CCMT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.51EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.