Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT32.51ESU-AC530U

  • Zoro # G6332140


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51ESU-AC530U
Zoro #
G6332140
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT09T304N-SU
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT32.51ESU-AC530U
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Features
Excellent Fracture Resistance
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
M, P
Chip-Breaker Code
ESU
Finish - Machining
TiAlN+AlCrN
ANSI Code
CCMT32.51ESU
Manufacturer Grade
AC530U
Number of Cutting Edges
4
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.