Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet

  • Mfr # CCMT32.51EFB-T1500A

  • Zoro # G6332396


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51EFB-T1500A
Zoro #
G6332396
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCMT09T304N-FB
Cutting Direction
Neutral
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
ANSI Number
CCMT32.51EFB-T1500A
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Shape
Rhombic
Manufacturer Grade
T1500A
Included Angle
80 Degrees
Chip-Breaker Code
EFB
Primary Material Application
Steel
Chip-Breaker Style
Single
ANSI Code
CCMT32.51EFB
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code CCMT32.51EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.