Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet

  • Mfr # CCMT32.51EFB-T1500Z

  • Zoro # G6332387


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51EFB-T1500Z
Zoro #
G6332387
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCMT09T304N-FB
ANSI Number
CCMT32.51EFB-T1500Z
Hardened (H) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
ANSI Code
CCMT32.51EFB
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Code
EFB
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Single
Coating Process
PVD
Features
Wear Resistant
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code CCMT32.51EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.