Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet

  • Mfr # CCMT32.51ELU-T1500Z

  • Zoro # G6332326


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51ELU-T1500Z
Zoro #
G6332326
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T304NLU
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
CCMT32.51ELU-T1500Z
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Number of Cutting Edges
4
Primary Material Application
Steel
ANSI Code
CCMT32.51ELU
Chip-Breaker Style
Single
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Coating Process
PVD
Manufacturer Grade
T1500Z
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
ELU
Clearance Angle
7 Degrees
Material - Machining
Cermet
Primary Material Application ISO Code
P
Material
Cermet
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, ANSI Code CCMT32.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.