Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet
Mfr # CCMT32.51ESU-T1500A
Zoro # G6332098
product price: $7.29
/eaSold in multiples of 10 for $72.90
Key Features
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT32.51ESU-T1500A
Zoro #
G6332098
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code CCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.